Apollo Conbraco 611F Cast Iron Full Port Flanged Gate Valve

A6GA11B1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class 125, ANSI Class 150
ASME Specifications
ASME B16.10
ASTM Specifications
ASTM A-126 Class B, ASTM A-307 Class B, ASTM A-536 65-45-12, ASTM B-16, ASTM B-62
Collection
611F
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
MSS Specifications
MSS SP-70
Material
Cast Iron
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
2-1/2 in
Valve Type
Gate Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday