Apollo Conbraco
61LF-PR Series 1/2 in. Bronze Press Full Port Check Valve
Part #A61LF10301PR | Item #4445613 | Manufacturer Part #61LF10301PR
Valve Size
Product Details
Specifications
ANSI Specifications: [ANSI 372, ANSI 61]
ASTM Specifications: ASTM B-584
Application: Portable Water
Clean Bagged: No
Collection: 61LF-PR Series
End Connection 1: Press
End Connection 2: Press
End Connections: Press
FM Approved: No
High Pressure: 300
IAPMO Listed: No
Installation Type: [Horizontal Mount, Vertical Mount]
Lead Law Compliant: Yes
Length: 4-1/5 in
Material: Bronze
Maximum Temperature: 350
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Pressure Class: 400#
Recommended Valve Application: Water
Temperature Range: 0 to 250 Deg F
UL Listed: No
Valve Body Material: Bronze
Valve Body Style: Ball-check
Valve Disc Material: RPTFE
Valve Port Opening: Full Port
Valve Seat Material: EPDM
Valve Size: 1/2 in
Valve Type: Check Valve
Weight: 0.42