Apollo Conbraco 61LF Series 1/2 in. Bronze FNPT Check Valve

A61LF50301

Manufacturer Part #: 61LF50301

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lead free AB 1953 certified
  • 1/2 psi spring cracking pressure
  • Tight Shut-off with Liquid Media
  • Straight-through flow design efficiency
  • RPTFE ball cone® for chemical resistance
  • Made in the USA

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
Collection
61LF Series
End Connection 2
FNPT
End Connections
FNPT
Lead Law Compliant
Yes
Maximum Temperature
350
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Check Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday