Apollo Conbraco

61LF Series 3/4 in. Bronze FNPT Check Valve

Part #A61LF50401  |  Manufacturer Part #61LF50401

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lead free AB 1953 certified
  • 1/2 psi spring cracking pressure
  • Tight Shut-off with Liquid Media
  • Straight-through flow design efficiency
  • RPTFE ball cone® for chemical resistance
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61]

Collection: 61LF Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Length: 2-87/100 in

Material: Bronze

Maximum Temperature: 350

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 400#

UL Listed: No

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Type: Check Valve