61LF Series 3/4 in. Bronze Sweat Check Valve

Part #A61LF60401  |  Item #4517691  |  Manufacturer Part #61LF60401

$ 84.16 EACH
(Pricing is for 3/4 in)

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-584

Collection: 61LF Series

End Connection 1: Sweat

End Connection 2: Sweat

End Connections: Sweat

Lead Law Compliant: Yes

Length: 3-17/25 in

Material: Bronze

Maximum Temperature: 250

NSF Certified: No

Pressure Class: 400#

UL Listed: No

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 3/4 in

Valve Type: Check Valve