Apollo Conbraco

61Y Series 1-1/4 in. Bronze FNPT Swing Check Valve

Part #A61Y19601  |  Manufacturer Part #61Y19601

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM B-16, ASTM B-62]

Collection: 61Y Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 4-1/2 in

MSS Specifications: MSS SP-80

Material: Bronze

NSF Certified: No

Pressure Class: 125#

UL Listed: No

Valve Seat Material: Bronze

Valve Size: 1-1/4 in

Valve Type: Swing Check Valve