Apollo Conbraco 61Y Series Bronze NPT Check Valve

A61Y2101

Manufacturer Part #: 61Y21401

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-16, ASTM B-62
Collection
61Y Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Installation Type
Horizontal Mount, Vertical Mount
Length
2-47/50 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
406
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Seat Material
Bronze
Valve Size
3/4 in
Valve Type
Check Valve

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday