1-1/2 in. Bronze Solder Check Valve
61YLF Series 1-1/2 in. Bronze Solder Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3/4 in female inlet
- Set pressure at 30 psi
- Iron body with forged bronze inlet
- Valve protects hot water boiler equipment from excessive pressure
- Iron body and stainless steel spring
- Non-mechanical seat-to-disc alignment will not stick or freeze
- Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
- 550,000 BTU/hr rating
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-16, ASTM B-584 C89836, ASTM C-27451
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA B51
- Collection:
- 61YLF Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Flow Rate:
- 56 gpm
- Height:
- 2-99/100 in
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-7/25 in
- MSS:
- MSS SP-139, MSS SP-80
- Material:
- Bronze, Brass
- Material Type:
- C27451, C89836
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Potable Water, Saturated Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Brass
- Valve Size:
- 1-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 2.7 lb