Apollo Conbraco
61YLF Series 1 in. Bronze Solder Check Valve
Part #A61YLF09501 | Item #4162054 | Manufacturer Part #61YLF09501
Valve Size
Product Details
- The Lead-Free Apollo® Model 161S-LF (61YLF Series) Swing Check provides a reliable, long lasting
- Dezincification Resistant bronze Construction
- Renewable bronze seat disc
- 100% factory tested per MSS SP-139
- Y Pattern valve
- Lead-Free
- ARRA Compliant
- Cast, Machined and Assembled in the USA
Specifications
ANSI Specifications: [ANSI 372, ANSI 61-8 Annex G]
ASME Specifications: ASME B16.18
ASTM Specifications: ASTM B-584
CSA Certified: CSA B51
Collection: 61YLF Series
End Connection 1: Solder
End Connection 2: Solder
End Connections: Solder
Flow Rate: 28.6 gpm
Height: 2-1/4 in
ISO Specifications: ISO 9001
Installation Type: [Horizontal, Vertical]
Lead Law Compliant: Yes
Length: 4 in
MSS Specifications: [MSS SP-80, MSS SP-139]
Material: Bronze
Maximum Pressure: 200 psi
Maximum Temperature: 406
Minimum Temperature: -20
NSF Certified: Yes
NSF Specifications: NSF 372
Pressure Class: 125#
Recommended Valve Application: Water
UL Listed: No
Valve Body Material: Bronze
Valve Disc Material: Bronze
Valve Seat Material: Brass
Valve Size: 1 in
Valve Type: Swing Check Valve