1/2 in. Bronze Solder Swing Check Valve
61YLF Series 1/2 in. Bronze Solder Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Renewable bronze seat disc
- 100% factory tested per MSS SP-139
- Dezincification resistant bronze construction
- ARRA compliant
- Cast, machined and assembled in the USA
- Solder connection
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-16, ASTM B-584
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA B51
- Collection:
- 61YLF Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- ISO:
- ISO 9001:2008
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-53/100 in
- MSS:
- MSS SP-139, MSS SP-80
- Material:
- Bronze, Brass, Stainless Steel
- Material Type:
- 304, C89836
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125, 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Commercial, Potable Water, Steam
- Temperature Range:
- -20 to 406 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.62 lb