Apollo Conbraco 61YLF Series 125# NPT Bronze Check Valve

A61YLF20V1

Manufacturer Part #: 61YLF203V1

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-8
ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM B-584
CSA Certified
CSA B51
Collection
61YLF Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Installation Type
Vertical Mount
Lead Law Compliant
Yes
Length
2-12/25 in
MSS Specifications
MSS SP-139
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
406
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
125#
Recommended Valve Application
Water
UL Listed
No
Valve Seat Material
Viton®
Valve Size
1/2 in
Valve Type
Swing Check Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday