2 in. Bronze Solder Check Valve

You last purchased this on
 
Apollo Valves

61YLF Series 2 in. Bronze Solder Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

61YLF Series 2 in. Bronze Solder Check Valve

  • Fast #
  • Part #A61YLF09801
  • Item #4161930
  • Manufacturer Part #61YLF09801
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set at 30 psi
  • Spring loaded
  • Iron body construction
  • Valve protects hot water space heating boiler equipment from excessive pressure
  • Non-mechanical seat-to-disc alignment will not stick or freeze
  • Seat is located above drain to prevent water from being trapped and sediment from fouling the seat
  • Iron body with expanded outlets
  • Automatic reseating
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASME:
ASME B16.18
ASTM:
ASTM B-16, ASTM B-584 C89836, ASTM C-27451
Application:
Cold Working Pressure
CSA Certified:
CSA B51
Collection:
61YLF Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
152 gpm
Height:
3-3/4 in
ISO:
ISO 9001
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/2 in
MSS:
MSS SP-139, MSS SP-80
Material:
Bronze, Brass
Material Type:
C27451, C89836
Maximum Temperature:
406
Minimum Temperature:
-20
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
125, 200
Pressure Class:
125#, 200#
Recommended Valve Application:
Potable Water, Saturated Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Y Pattern
Valve Disc Material:
Bronze
Valve Seat Material:
Brass
Valve Size:
2 in
Valve Type:
Swing Check Valve
Weight:
4.9 lb