3/4 in. Bronze NPT Check Valve
61YLF Series 3/4 in. Bronze NPT Check Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 200 psi/13.8 bar non-shock cold working pressure
- Class 125 flanged end connections
- Cast iron body flanged
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- 125 psi/8.6 bar saturated steam to 353° F / 178° C
- Bronze mounted trim
- Metal seated
- Horizontal swing check
- Renewable seat and disc
- Bolted bonnet
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-16, ASTM B-584 C89836, ASTM C-27451
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA B51
- Collection:
- 61YLF Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 12 gpm
- Height:
- 1-9/10 in
- ISO:
- ISO 9001
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-47/50 in
- MSS:
- MSS SP-139, MSS SP-80
- Material:
- Bronze, Brass
- Material Type:
- C27451, C89836
- Maximum Temperature:
- 406
- Minimum Temperature:
- -20
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Potable Water, Saturated Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Bronze
- Valve Seat Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.1 lb