Apollo Conbraco 61YLF Series Bronze Press Check Valve

A61Y20T1PR

Manufacturer Part #: 61Y203T1PR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
61YLF Series
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Material
Bronze
Maximum Pressure
200 psi
Pressure Class
125#
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Check Valve

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday