Apollo Conbraco

62-100 Series 1/2 in. Stainless Steel Threaded Check Valve

Part #A6210357  |  Manufacturer Part #6210357

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-351

Collection: 62-100 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Length: 2-31/100 in

MSS Specifications: MSS-SP-80

Material: Stainless Steel

Maximum Temperature: 400

NSF Certified: No

Pressure Class: 400#

UL Listed: No

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Type: Check Valve