Apollo Conbraco

64 Series 1 in. Brass Full Port Threaded 600# Ball Valve

Part #A6410501  |  Item #921751  |  Manufacturer Part #6410501

Valve Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  20
  • Case:  40
  • Pallet:  1920

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blow out proof stem
  • Adjustable stem packing
  • Secondary O-ring Stem Seal
  • Directive 2002/95CE (RoHS) compliant
  • Double sloped non corrosive drain pans- UL Rated 400°F
  • Easy case attachment to furnace
  • Painted cabinet matches furnace
  • Refrigerant R-410A only
  • Split inner and outer doors for easy coil cleaning
  • Suction pressure service port

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 64 Series

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Brass

Maximum Pressure: 600 psi

NSF Specifications: NSF 61

Pressure Class: 600#

UL Listed: Yes

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Size: 1 in

Valve Type: Ball Valve