0 items

Apollo Conbraco AS Series 7-83/100 in. Pneumatic Aluminum Actuator

AAS0065N042A

Length

7-83/100 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Spring Return

SPECIFICATIONS

Actuator Type
Pneumatic
Collection
AS Series
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
7-83/100 in
Material
Aluminum
Torque In-Lbs
252 in-lbs
Valve Seat Material
Buna-N

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday