0 items

Apollo Conbraco 7-9/100 in. 40 Buna-N Short Radius Actuator

AAS0040N042A

Length

7-9/100 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Spring Return

SPECIFICATIONS

Actuator Type
Pneumatic
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
7-9/100 in
Material
Aluminum
Torque In-Lbs
172 in-lbs
Valve Seat Material
Buna-N

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday