1-1/4 in. Bronze FNPT 250# Ball Valve
70-100 Series 1-1/4 in. Bronze FNPT 250# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve can also be padlocked open or closed
- Blowout-proof, RPTFE seats
- Sliding lock mechanism secures handle in open or closed position
- Use the following suffix key to specify latch lock valve with auto drain option: -27 -41
- Adjustable packing gland
- Available with auto drain option for pneumatic applications
- Chrome-plated ball
- Stuffing box ring
- High efficiency gas heat with hot surface ignition
- Pressure Ratings: 600 psig WOG Cold, Non-Shock; 150 psig Saturated Steam
Specifications
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Pressure Class:
- 250#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Reinforced PTFE
- Valve Size:
- 1-1/4 in