Apollo Conbraco

70-100 Series 1-1/4 in. Bronze FNPT 600# Ball Valve

Part #A7010615  |  Manufacturer Part #7010615

Valve Size:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 70-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Bronze

Pressure Class: 600#

Type: A7010615

Valve Body Style: 2 piece

Valve Operator: Wheel Handle

Valve Port Opening: Standard Port

Valve Size: 1-1/4 in