1 in. Bronze Standard Port FNPT 600# Ball Valve
70-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable stem packing gland
- Blow out proof stem
- Premium materials and heavy duty construction
- Manufactured in the USA – ARRA compliant
- 100% factory tested
- Wide range of options
- Chromium plated ball
- RPTFE seats and MPTFE stem packing rings
Specifications
- ASTM:
- ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
- Application:
- Cold Working Pressure, Steam Working Pressure
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-37/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.72 lb