Apollo Conbraco 70-100 Series 1/2 in. Bronze Full Port FNPT Ball Valve

A70143G7

Manufacturer Part #: 70143G7

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
Clean Bagged
No
Collection
70-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Steel
IAPMO Listed
No
ISO Specifications
ISO 9001:2008
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Maximum Temperature
500
NSF Certified
No
Origin
Domestic
Type
A70143G7
UL Listed
No
Valve Body Material
Bronze
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
0.63

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday