Apollo Conbraco

70-100 Series 1/4 in. Bronze Full Port FNPT Ball Valve with Trim

Part #A7014135  |  Manufacturer Part #7014135

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16]

Clean Bagged: No

Collection: 70-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 2-3/50 in

MSS Specifications: MSS SP-110

Maximum Temperature: 500

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Steam

Type: A7014135

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.6