2-1/2 in. Bronze Standard Port FNPT Ball Valve
70-100 Series 2-1/2 in. Bronze Standard Port FNPT Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-Out-Proof Stem Design
- Adjustable packing guard
- Chromium plated ball
- High efficiency scroll compressors
- Dedicated horizontal and downflow designs
- Fork lift channels
- 316 SS Ball & Stem
- 100% factory tested
- Internally enhanced coil tubing
- ICS compatibility with either factory or field installed trane communications interface (TCI)
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6-1/4 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 13.96 lb