2-1/4 in. Bronze FNPT 600# Ball Valve
70-100 Series 2-1/4 in. Bronze FNPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Adjustable packing gland
- Heavy pattern construction
- Made in USA
- Application commercial, industrial
- Saturated steam 150 psig
Specifications
- ASTM:
- ASTM B-16, ASTM B-584
- Collection:
- 70-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Steel
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Liquid
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve