2 in. Bronze FNPT 600# Ball Valve
70-100 Series 2 in. Bronze FNPT 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 2 CA: 10 PT: 270-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Chromium plated ball
Specifications
- Collection:
- 70-100 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in