3/8 in. Bronze Full Port FNPT Ball Valve with Side Vented Ball
70-100 Series 3/8 in. Bronze Full Port FNPT Ball Valve with Side Vented Ball
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Reinforced seats
Specifications
- ASTM:
- ASTM B-584 C84400, ASTM B-283 C37700, ASTM B-16
- Clean Bagged:
- No
- Collection:
- 70-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/50 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.56 lb