Apollo Conbraco 70-100 Series Bronze Standard Port FNPT 600# Ball Valve

A7010

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem

SPECIFICATIONS

CSA Certified
CSA B51
Collection
70-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Length
2-3/50 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi SWP, 600 psi CWP
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Bonnet Type
Welded
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday