1-1/2 in. Bronze Standard Port Solder Ball Valve
70-200 Series 1-1/2 in. Bronze Standard Port Solder Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow out proof stem
- Chromium plated ball
- Adjustable packing gland
- Complete front service access
- Attractive color accents
- Cleanable high velocity filters
- Adjustable fan off times
- Accessory hook-up capability
- Direct/non-direct vent option
- Convertible to horizontal on left side
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-584 C84400
- CSA Certified:
- CSA B51
- Clean Bagged:
- No
- Collection:
- 70-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-1/4 in
- MSS:
- MSS SP-110
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chromium Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.99 lb