1 in. Bronze Solder 600# Ball Valve
70-200 Series 1 in. Bronze Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blow-Out-Proof Stem Design
- Chromium plated ball
- Adjustable packing gland
- Heavy duty 18 gauge cabinet construction supports Furnace/Air Handler weight
- Fully regulated, solid - state, power supply maintains the collection voltage at its peak, regardless of the input voltage
- Gasket is provided to seal air cleaner to indoor unit, keeping out unconditioned and unfiltered air
- Factory installed air flow sensor on all Electronic Air Cleaners models
- 100% factory tested
- No additional "Power On" relay or field installed accessory required
- Low pressure drop and high dust holding capacity for media models. Designed to deliver the required system air flow
Specifications
- Collection:
- 70-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in