1/2 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

70-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70-200 Series 1/2 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A70203B12V
  • Item #4410056
  • Manufacturer Part #70203B12V
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EZ-Solder ™ bronze materials
  • Adjustable stem packing gland
  • Premium materials and heavy duty construction
  • Wide range of options
  • Chromium plated ball
  • 100% factory tested
  • RPTFE seats and MPTFE stem packing rings
  • Blow out proof stem
  • Two piece body
  • Manufactured in the USA – ARRA Compliant
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-283, ASTM B-584 C84400
Application:
Cold Working Pressure
CSA Certified:
CSA B51
Clean Bagged:
No
Collection:
70-200 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Steel
Handle Type:
Lever
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-87/100 in
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
350
NSF Certified:
No
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Commercial, Industrial, Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.71 lb