1/2 x 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve
70-200 Series 1/2 x 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 10 CA: 80 PT: 2160-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Chromium plated ball
- EZ solder Bronze™
- Adjustable packing gland
- 100% factory tested
- Made in the USA
- Premium materials and heavy duty construction
- Heavy pattern bronze
- Hose thread with cap and chain
- RPTFE seats and MPTFE stem packing rings
Specifications
- ASTM:
- ASTM B-283 C37700, ASTM B-584 C84400
- Collection:
- 70-200 Series
- Color Finish Name:
- Yellow, Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- NPSH
- End Connections:
- Sweat x NPSH
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-8/25 in
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- RPTFE
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Building, Cold Working Pressure, HVAC, Vacuum
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Bonnet Type:
- Welded
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.71 lb