70-200 Series 2-1/2 in. Bronze Standard Port Solder 600# Ball Valve

Part #A7020901A  |  Item #1725449  |  Manufacturer Part #7020901A

$ 591.96 EACH

Valve Size:

2-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable packing gland
  • Blow out proof stem
  • Chromium plated ball

Not Approved for Potable Water Applications

Documents

Specifications

Collection: 70-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 500

NSF Certified: No

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve