Apollo Conbraco 70-200 Series Bronze Standard Port Solder 600# Ball Valve

A702004

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable packing gland
  • Alternate bottom/left/right return air
  • Attractive color accents
  • Blow-Out-Proof Stem Design
  • Chromium plated ball
  • Cleanable framed filters
  • Common vent capability
  • Complete front service access
  • Downflow/Horizontal furnace

SPECIFICATIONS

Collection
70-200 Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Length
2-87/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday