Apollo Conbraco

70-400 Series 1 in. Bronze Standard Port Solder x Union Ball Valve with Oxygen Cleaned

Part #A7040557  |  Manufacturer Part #7040557

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-584 C84400, ASTM B-16, ASTM B-283 C37700]

Clean Bagged: No

Collection: 70-400 Series

End Connection 1: Solder

End Connection 2: Union

End Connections: Solder x Union

FM Approved: No

Handle Material: Steel

High Pressure: [600, 150]

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 5-3/50 in

MSS Specifications: MSS SP-110

Maximum Temperature: 500

NSF Certified: No

Recommended Valve Application: Steam

UL Listed: No

Valve Body Material: Bronze

Valve Disc Material: Chromium Steel

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 2.42