1-1/4 in. Bronze Standard Port FNPT 400# Ball Valve

You last purchased this on
 
Apollo Valves

70-600 Series 1-1/4 in. Bronze Standard Port FNPT 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70-600 Series 1-1/4 in. Bronze Standard Port FNPT 400# Ball Valve

  • Fast #
  • Part #A7060627
  • Item #1768613
  • Manufacturer Part #7060627
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blow out proof stem
  • RPTFE seats and stuffing box ring
  • Adjustable packing gland
  • Two piece body
  • Drilled and tapped mounting pad
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-283 C37700, ASTM B-584 C84400
BAA Compliant:
No
Clean Bagged:
No
Collection:
70-600 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-49/50 in
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
500
NSF Certified:
No
Pressure Class:
400#
Recommended Valve Application:
Commercial, Industrial
UL Listed:
No
Valve Body Style:
3-way
Valve Operator:
Latch Lock Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
4.27 lb