Apollo Conbraco 70-600 Series 3/4 in. Bronze Standard Port FNPT Ball Valve

A7064456

Manufacturer Part #: 7064456

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-16, ASTM B-584 C84400
Clean Bagged
No
Collection
70-600 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Handle Material
Steel
High Pressure
400
IAPMO Listed
No
ISO Specifications
ISO 9001:2008
Length
3-1/5 in
MSS Specifications
MSS SP-110
Maximum Temperature
500
NSF Certified
No
UL Listed
No
Valve Body Material
Bronze
Valve Body Style
3-way
Valve Disc Material
Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Weight
1.91

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday