70LF-100 Series 1-1/2 in. Bronze Standard Port FNPT 600# Ball Valve

Part #A70LF14701  |  Item #4272702  |  Manufacturer Part #70LF14701

$ 190.35 EACH
(Pricing is for 1-1/2 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easily identifiable blue hang tag and white lever grip
  • RPTFE seats and stuffing box ring
  • Designed, manufactured, and 100% factory tested in the USA
  • Saturated steam 150 psi
  • Application commercial, plumbing, heating system, potable water
  • Lead-Free
  • Made in USA

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM B-16

Collection: 70LF-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-10/27 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 350

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Regular Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve