70LF-100 Series 1/4 in. Bronze Regular Port NPT 600# Ball Valve

Part #A70LF10127  |  Item #4517696  |  Manufacturer Part #70LF10127

$ 36.27 EACH
(Pricing is for 1/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM A-276-316, ASTM C-27451, ASTM C-89836

Clean Bagged: No

Collection: 70LF-100 Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

High Pressure: 150

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-3/50 in

MSS Specifications: MSS SP-110

Material: Bronze

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 600#

Recommended Valve Application: Cold Working Pressure, Commercial, Heating System, Plumbing, Potable Water, Steam Working Pressure

Temperature Range: Up to 350 Deg F

UL Listed: No

Valve Body Style: 2 piece

Valve Disc Material: Chrome Plated Brass

Valve Operator: Latch Lock Lever Handle

Valve Port Opening: Regular Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Type: Ball Valve

Weight: 0.60