2 in. Bronze Regular Port NPT 600# Ball Valve
70LF-100 Series 2 in. Bronze Regular Port NPT 600# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Investment cast body
- Reinforced seats and seals
- Fire safe to API 607 (requires -24 suffix)
- Adjustable packing gland
- Blowout-proof stem design
-
Lead Law Compliant
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Application:
- Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 70LF-100 Series
- Color Finish Name:
- Stainless Steel
- EPA Compliant:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 8 in
- Handle Material:
- Steel;Zinc Plated;Vinyl
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 3-1/4 in
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-17/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- C89836
- Maximum Temperature:
- 350
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- NSF 372, NSF 61-8
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Low:
- 29
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Gas, Steam
- Temperature Range:
- -20 to 350 Deg F
- Temperature Rating:
- 350
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.06 lb
- cUPC Certified:
- No