Apollo Conbraco 70LF-100 Series 3 in. Bronze Standard Port FNPT 600# Ball Valve

A70LF14027

Manufacturer Part #: 70LF14027

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584 C84400
Collection
70LF-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
3 in
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday