3/4 in. Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70LF-100 Series 3/4 in. Bronze Standard Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70LF-100 Series 3/4 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A70LF10410
  • Item #4605528
  • Manufacturer Part #70LF10410
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • RPTFE seats and stuffing box ring
  • Designed, manufactured, and 100% factory tested in the USA
  • Easily identifiable blue hang tag and white lever grip
  • EZ-Solder™ lead free brass & bronze materials
  • Lead-free
  • Made in USA
  • Application commercial, plumbing, heating system, potable water
  • Saturated steam 150 psi
  • Chromium plated ball
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-276, ASTM B-16, ASTM B-584 C89836
Application:
Cold Working Pressure, Steam Working Pressure
Clean Bagged:
No
Collection:
70LF-100 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
350
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
150
Pressure Class:
600#
Recommended Valve Application:
Heating System, Plumbing, Potable Water
Schedule Class:
Heavy Duty
Temperature Rating:
350
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.39 lb