Apollo Conbraco 70LF-100 Series Bronze Standard Port FNPT 600# Ball Valve

A70LF1032

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
Collection
70LF-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday