Apollo Conbraco

70LF-100 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

Part #A70LF1410  |  Manufacturer Part #70LF14510

Valve Size

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM B-584 C84400

Collection: 70LF-100 Series

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Maximum Pressure: 600 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

UL Listed: No

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Type: Ball Valve