1 in. Bronze Regular Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

70LF-200 Series 1 in. Bronze Regular Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70LF-200 Series 1 in. Bronze Regular Port Solder 600# Ball Valve

  • Fast #
  • Part #A70LF20527
  • Item #4517063
  • Manufacturer Part #70LF20527
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Investment cast body
  • Reinforced seats and seals
  • Fire safe to API 607 (requires -24 suffix)
  • Adjustable packing gland
  • Blowout-proof stem design
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
70LF-200 Series
Color Finish Name:
Stainless Steel
EPA Compliant:
No
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
4-87/100 in
Handle Material:
Steel;Zinc Plated;Vinyl
Handle Type:
Lever
Hardware Included:
No
Height:
2-1/4 in
IAPMO Listed -:
No
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-37/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
C89836
Maximum Temperature:
350
Minimum Temperature:
-20
NEMA:
No
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - Low:
29
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Water, Gas, Steam
Temperature Range:
-20 to 350 Deg F
Temperature Rating:
350
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Material:
Stainless Steel
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.72 lb
cUPC Certified:
No