1/2 x 3/4 in. Bronze Standard Port Solder x GHT 600# Ball Valve

You last purchased this on
 
Apollo Valves

70LF-200 Series 1/2 x 3/4 in. Bronze Standard Port Solder x GHT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70LF-200 Series 1/2 x 3/4 in. Bronze Standard Port Solder x GHT 600# Ball Valve

  • Fast #
  • Part #A70LF243HC
  • Item #4923335
  • Manufacturer Part #70LF243HC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Full pressure rated heavy Brass hose cap
  • EZ-Solder™ lead free brass & bronze materials
  • NPT or solder end x 3/4 in. -11.5 NH
  • Stainless steel lever and stem nut, ball chain
  • Adjustable packing gland
  • Premium RPTFE seats and stem packing
  • Blow-out proof stem design
  • Distinctive white “lead free” handle grip and blue “lead free” hang tag
  • Made in USA
  • 100% factory tested
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-16
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
70LF-200 Series
End Connection 1:
Solder
End Connection 2:
GHT
End Connections:
Solder x GHT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-8/25 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
210
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
600#
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in x 3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.71 lb