Apollo Conbraco

70LF-200 Series 2-1/2 in. Bronze Standard Port Solder 600# Ball Valve

Part #A70LF20901  |  Manufacturer Part #70LF20901

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily identifiable blue "lead free" hang tag
  • Stuffing box ring
  • Chromium plated ball
  • Designed, manufactured, and 100% factory tested in the USA

Lead Law Compliant

Documents

Specifications

Collection: 70LF-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 600#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 2-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve