2 in. Bronze Standard Port Solder 600# Ball Valve
70LF-200 Series 2 in. Bronze Standard Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Distinctive white “lead free” handle grip and blue “lead free” hang tag
- RPTFE seats and stuffing box ring
- EZ-Solder™ lead free brass & bronze materials
- Chromium plated ball
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584 C89836
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 70LF-200 Series
- End Connection 1:
- Solder
- End Connection 2:
- Solder
- End Connections:
- Solder
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-37/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 600#
- Recommended Valve Application:
- Heating System, Potable Water, Plumbing, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve
- Weight:
- 5.71 lb