Apollo Conbraco 70LF-200 Series 3/4 in. Bronze Standard Port Solder x NPSH 600# Ball Valve

A70LF20411HC

Manufacturer Part #: 70LF20411HC

Valve Size

3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61-8 Annex G 2008
Clean Bagged
No
Collection
70LF-200 Series
End Connection 2
NPSH
End Connections
Solder x NPSH
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001:2008
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8 Annex G
Origin
Domestic
UL Listed
No
Valve Operator
Therma-Seal™ Insulating Tee Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday