Apollo Conbraco

71-100 Series 1 in. Bronze Standard Port FNPT Ball Valve

Part #A71105A4  |  Manufacturer Part #71105A4

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Adjustable packing
  • Blow out proof stem
  • Stuffing box ring
  • Chromium plated ball
  • Mounting pad for easy actuator attachment
  • Convertible left/right swing door
  • Factory installed adjustable water thermostat
  • Factory installed automatic resetting high limit
  • Factory installed temperature pressure gauge
  • Field confi gurable circulator/burner operation

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: ASTM B-16, ASTM B-584 Alloy C84400

Clean Bagged: No

Collection: 71-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-37/100 in

MSS Specifications: MSS SP-110

Maximum Temperature: 500

NSF Certified: No

Origin: Domestic

Recommended Valve Application: Steam

Type: A71105A4

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Disc Material: Chromium Steel

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 1.86